HUBBELL WIRING DEVICE-KELLEMS TPDS Power Distribution Box, 50 A, 120 - 240 VAC, 2 Pole, Yellow

Item: AG9FNF
Model: TPDS
Cross Ref: 1DNV1
Check Availability
In Stock

Get it by Monday, Feb 23

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,109.76
5% off
$2,004.27 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Power Distribution Box
Amps 50A
Base Type Legs
Color Yellow
Feed Through Receptacle Non Nema 50A 125/250V
For Environment Indoor, Outdoor
Housing Color Yellow
Housing Material Plastic
Housing Material Finish Powder Coated
Includes Gfci Manual Reset Gfci
Inlet Current Rating 50A
Inlet Receptacle Cs6375
Inlet Voltage Rating 125/250V AC
Material Thermoplastic
Mounting Style Plug Together
Nema Enclosure Rating NEMA 3R
Number Of Outlets 7
Number Of Poles 2
Number Of Wires 3
Outlets Included (6) 5-20R, L6-30
Overall Height 12 1/2"
Overall Length 17 3/16"
Overall Width 22"
Phase 1
Standards Ul 1640, Ul 943
Wattage 12500 W

Shipping Information

Height (cm) 31.8
Length (cm) 54.61
Width (cm) 36.83
Country Of Origin US
Weight (kg) 14.22

Documentation

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site