-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Power Distribution Box |
|---|---|
| Amps | 60A |
| Base Type | Legs |
| Color | Yellow |
| Feed Through Receptacle | Non Nema 50A 125/250V |
| For Environment | Indoor, Outdoor |
| Housing Color | Yellow |
| Housing Material | Plastic |
| Housing Material Finish | Painted |
| Includes Gfci | Manual Reset Gfci |
| Inlet | Pin And Sleeve 60A @120/208Y V AC |
| Inlet Current Rating | 60A |
| Inlet Receptacle | Pin And Sleeve 60A @120/208V AC |
| Inlet Voltage Rating | 120/208V AC |
|---|---|
| Material | Thermoplastic |
| Nema Enclosure Rating | NEMA 3R |
| Number Of Outlets | 7 |
| Number Of Poles | 4 |
| Number Of Wires | 5 |
| Outlets Included | (6) 5-20R, 60A Non-Nema In/Out |
| Overall Height | 15 3/16" |
| Overall Length | 30 13/16" |
| Overall Width | 20 3/16" |
| Phase | 3 |
| Standards | Cul, Ul Listed |
| Wattage | 12480 W |
| Height (cm) | 34.8 |
|---|---|
| Length (cm) | 58.01 |
| Width (cm) | 48.01 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 24.1425 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)