-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Single Receptacle Wall Plate |
|---|---|
| Circular Outlet Diameter | 2.2" |
| Color | Silver |
| Finish | Smooth |
| Hole Dia. | 2.15" |
| Material | Stainless Steel |
| Material Type | Metallic |
| Number Of Gangs | 2 |
| Number Of Outlet Openings | 1 |
| Number Of Switch Openings | 0 |
| Outlet Orientation | Vertical |
|---|---|
| Overall Height | 0.1" |
| Plate Size | Standard |
| Plate Type | Metal Specialty |
| Resistance Properties | Chemical Resistant |
| Resistance Property | Corrosion Resistant |
| Size | Standard |
| Wall Plate Type | Single Circular Opening |
| Weather Resistant | No |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 0.1 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)