-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Single Receptacle Wall Plate |
|---|---|
| Circular Outlet Diameter | 1.6" |
| Color | Brown |
| Finish | Satin |
| For Use With | Pat46 Series Crimpers, Y46 Series Crimpers |
| Material | Polycarbonate |
| Material Type | Non Metallic |
| Number Of Gangs | 1 |
| Number Of Outlet Openings | 1 |
| Number Of Switch Openings | 0 |
| Outlet Orientation | Vertical |
|---|---|
| Overall Depth | 0.3" |
| Overall Height | 4 3/5" |
| Overall Width | 2.9" |
| Plate Size | Standard |
| Resistance Properties | Impact Resistant |
| Resistance Property | General Purpose |
| Ul 94 Flammability Rating | V-2 |
| Wall Plate Type | Single Circular Opening |
| standard | CULUS LISTED |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 11.76 |
| Width (cm) | 7.32 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)