-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blank Wall Plate |
|---|---|
| Color | Silver |
| Construction | Stamped |
| Cutout | Strap Mount Blank |
| End Fitting 1 | Strap Mount Blank |
| Finish | Smooth |
| Material | Stainless Steel |
| Material Grade | Grade Type 302, Grade 304 |
| Material Type | Metallic |
| Mount Type | Strap |
| Mounting | Screw Mounting |
| Number Of Gangs | 1 |
| Number Of Outlet Openings | 0 |
| Number Of Switch Openings | 0 |
|---|---|
| Orientation | Vertical |
| Outlet Orientation | Vertical |
| Overall Height | 0.1" |
| Plate Size | Standard |
| Plate Type | Strap Mount |
| Resistance Properties | Chemical Resistant |
| Resistance Property | Corrosion Resistant |
| Size | Standard |
| Thickness | 0.035" |
| Wall Plate Type | Blank |
| Weather Resistant | No |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 0.09 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)