HUBBELL WIRING DEVICE-KELLEMS HBLP14FS Box Cover, 1-Gang, Blank Plate, For Portable Outlet Box, Gray

Item: AA9JGW
Model: HBLP14FS
Cross Ref: 1DJL4
13 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$21.96
10% off
$19.76 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards ANSI, NEMA WD-1 AND WD-6

Product Details

    • Special Features: UV Stabilized

Shipping Information

Height (cm) 1.02
Length (cm) 19.81
Width (cm) 7.87
HS Code 8538908080
Country Of Origin US
Weight (kg) 0.0225

Documentation

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site