-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Toggle Switch Wall Plate |
|---|---|
| Color | Silver |
| Construction | Stamped |
| Cutout | One Toggle |
| End Fitting 1 | One Toggle |
| Finish | Brushed |
| For Switch Type | Toggle |
| Material | Stainless Steel |
| Material Grade | Grade Type 302, Grade 304 |
| Material Type | Metallic |
| Mounting | Screw Mounting |
| Number Of Gangs | 1 |
| Number Of Outlet Openings | 0 |
|---|---|
| Number Of Switch Openings | 1 |
| Operating Temp. Range | -40°C to +85°C |
| Orientation | Vertical |
| Outlet Orientation | Vertical |
| Plate Size | Standard |
| Resistance Properties | Chemical Resistant |
| Resistance Property | Corrosion Resistant |
| Size | Standard |
| Thickness | 0.035" |
| Wall Plate Type | Toggle |
| Weather Resistant | No |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 0.09 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)