-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shaft Support Block |
|---|---|
| Color | Brass |
| Finish | Lacquer Coated |
| For Switch Type | Toggle |
| Includes Mounting Hardware | Yes |
| Material | Brass |
| Material Type | Metallic |
| Number Of Gangs | 6 |
| Number Of Outlet Openings | 0 |
|---|---|
| Number Of Switch Openings | 6 |
| Plate Size | Standard |
| Resistance Properties | Corrosion Resistant |
| Resistance Property | Corrosion Resistant |
| Size | Standard |
| Wall Plate Type | Toggle |
| Weather Resistant | No |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 0.1 |
| HS Code | 8302419080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)