-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Toggle Switch |
|---|---|
| Amps | 15A |
| Antimicrobial | No |
| Application Environment | Commercial Environments |
| Current Rating | 15A |
| Dielectric Strength | 1500V AC |
| Grade | Commercial |
| Grounding | Grounded |
| Height | 1.74" |
| Horsepower Rating | 2 hp |
| Length | 4.18" |
| Locking | No |
| Market | Industrial Grade |
| Material | Thermoplastic |
| Number Of Poles | 1 |
| Number Of Switches | 1 |
| Operating Temp. | -40°C to +75°C |
|---|---|
| Overall Height | 1.7" |
| Overall Width | 1.3" |
| Rated Hp | 1/2 hp to 2 hp |
| Resistance Properties | Impact Resistant |
| Switch Function | Maintained |
| Switch Style | Toggle |
| Switch Type | Single Pole |
| Voltage | 120-227V AC |
| Voltage (ac) | 120-277V AC |
| Voltage Rating | 120/277V AC |
| Width | 1.3" |
| Wire Connection Location | Back |
| Wire Connection Type | Modular Wiring |
| Wire Connection Types | Snap In Module |
| Wiring Method | Wiring Module |
| Height (cm) | 4.42 |
|---|---|
| Length (cm) | 10.62 |
| Width (cm) | 3.3 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)