HUBBELL WIRING DEVICE-KELLEMS SNAP1201GY Toggle Switch, Single Pole, 15A, 120/277VAC, Gray

Item: AC4XDT
Model: SNAP1201GY
Cross Ref: 31A412
25 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$24.56
5% off
$23.33 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Toggle Switch
Amps 15A
Antimicrobial No
Application Environment Commercial Environments
Dielectric Strength 1500V AC
Grade Commercial
Height 1.74"
Length 4.18"
Locking No
Material Thermoplastic
Number Of Poles 1
Operating Temp. -40°C to +75°C
Rated Hp 1/2 hp to 2 hp
Switch Function Maintained
Voltage 120-227V AC
Voltage (ac) 120-277V AC
Width 1.3"
Wiring Method Wiring Module

Product Details

    • Special Features: Abuse-Resistant Thermoplastic Rocker for Heavy-Duty Applications
    • Sub-Brand: SNAPCONNECT

Shipping Information

Height (cm) 4.42
Length (cm) 10.62
Width (cm) 3.3
HS Code 8536509065
Country Of Origin US
Weight (kg) 0.0675

Documentation

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site