-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cord Connector |
|---|---|
| Body Color | Silver |
| Body Material | Aluminum |
| Box Connection | 1 1/2" MNPT |
| Bushing Material | Neoprene |
| Collar Material | Aluminum |
| Color | White |
| Compatible Conduit Trade Size | 1 1/2" |
| Compatible Conduit Type | Liquid Tight Cord Connector |
| Conduit Size | 1 1/2" |
| Connection Orientation | Straight |
| Cord Dia. Range | 1.75" to 1.88" |
| Environmental Rating | Hazardous Locations |
| For Maximum Cable Od | 1.88" |
| For Minimum Cable Od | 1.75" |
| For Use With | Kellems Wire Management |
| Form Size | F6 |
| Grommet Color Code | No Code |
| Hazardous Location Rating | Class I, Division 2, Class II, Division 1 And 2, Class III, Division 1 And 2 |
| Hub Size | 1 1/2" |
| Insulated | No |
|---|---|
| Ip Rating | IP66 |
| Length | 2.95" |
| Length - Box To End Of Connector | 2 3/16" |
| Liquid Tight / Dust Tight | Liquid Tight |
| Liquid-tight | Yes |
| Male/female | Male |
| Material | Aluminum |
| Material - External Strain Relief | No External Strain Relief |
| Maximum Operating Temperature | 240°F |
| Minimum Operating Temperature | -30°F |
| Nema Rating | NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
| Number Of Cords | 1 |
| Overall Length | 2 15/16" |
| Standards | Csa Certified, Title 46-Part 111, Ul 514B, United States Coast Guard Approval |
| Strain Relief Type | No External Strain Relief |
| Thread Gender | Male |
| Thread Type | NPT |
| Type | Straight |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 7.46 |
| Width (cm) | 8.38 |
| HS Code | 7609000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)