-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cord Connector |
|---|---|
| Color | White |
| Conduit Size | 1 1/2" |
| Cord Dia. Range | 1.5" to 1.63" |
| Length | 2.95" |
| Liquid Tight / Dust Tight | Liquid Tight |
|---|---|
| Male/female | Male |
| Material | Aluminum |
| Type | Straight |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 7.46 |
| Width (cm) | 8.38 |
| HS Code | 7609000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)