-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Floor Box |
|---|---|
| Height | 15.156" |
| Hole Dia. | 4" |
| Length | 7" |
| Material | Steel |
| Number Of Gangs | 1 |
|---|---|
| Opening Size | 7" |
| Shape | Round |
| Type | Dual Channel, Fire Rated Poke Through |
| Width | 7" |
| Height (cm) | 38.58 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 17.78 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.845 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)