-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Floor Box |
|---|---|
| Capacity | 91.2 cu. in. |
| For Conduit Sizes | (3) 3/4" |
| Height | 12.13" |
| Hole Dia. | 4" |
| Includes Cover | Box Only |
| Installation Hole Diameter | 4" |
| Length | 7" |
| Material | Steel |
| Number Of 1 1/2 In Side Knockouts | 0 |
| Number Of 1 1/4 In Side Knockouts | 0 |
| Number Of 1 In Side Knockouts | 0 |
| Number Of 1/2 In Side Knockouts | 0 |
|---|---|
| Number Of 3/4 In Side Knockouts | 0 |
| Number Of Gangs | 1 |
| Opening Diameter | 7" |
| Opening Shape | Round |
| Opening Size | 7" |
| Overall Height | 12 1/8" |
| Overall Length | 7" |
| Overall Width | 7" |
| Shape | Round |
| Width | 3 22/25" |
| Standards | CULUS LISTED |
| Height (cm) | 30.8 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 9.84 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.395 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)