-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wall Switch |
|---|---|
| Color | White |
| Current Rating | 15A |
| Grounding | Grounded |
| Horsepower Rating | 1/2 hp |
| Market | Commercial Grade |
| Number Of Switches | 1 |
| Overall Height | 1 1/5" |
| Overall Width | 1 2/5" |
| Pilot Light | Yes |
|---|---|
| Switch Function | Maintained |
| Switch Style | Rocker |
| Switch Type | Single Pole |
| Voltage Rating | 120/277V AC |
| Wire Connection Location | Back, Side |
| Wire Connection Type | Screw Terminals |
| Wire Connection Types | Screw Terminals |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 3.56 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.072 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)