-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wall Switch |
|---|---|
| Color | White |
| Current Rating | 20A |
| Horsepower Rating | 1/2 hp |
| Market | Commercial Grade |
| Nightlight | Yes |
| Number Of Switches | 1 |
| Overall Height | 1.7" |
| Overall Width | 1.9" |
| Resistance Properties | Impact Resistant |
|---|---|
| Switch Function | Maintained |
| Switch Material | Thermoplastic |
| Switch Style | Rocker |
| Switch Type | Single Pole |
| Voltage Rating | 120V AC |
| Wire Connection Location | Back, Side |
| Wire Connection Type | Screw Terminals |
| Wire Connection Types | Screw Terminals |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 10.57 |
| Width (cm) | 4.83 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.0743 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)