-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Receptacle |
|---|---|
| Cable Entry | Plug In |
| Cable Type | GFCI Power, Panel Safe |
| Capacity | 100.878 cu. in. |
| Color | Clear, Gray |
| Depth | 4 3/5" |
| Length | 5.1" |
| Material | Composite |
|---|---|
| Mounting Style | Screw |
| Number Of Gangs | 1 |
| Number Of Ports | 1 |
| Orientation | Horizontal |
| Type | GFCI Power, Panel Safe |
| Width | 4.3" |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 10.92 |
| HS Code | 8471801000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)