-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Receptacle |
|---|---|
| Cable Entry | Plug In |
| Cable Type | Power And Data, Panel Safe |
| Color | Gray |
| Compatible Cable Performance Category | 5E |
| Depth | 2.81" |
| Features | Industrial Connectivity |
| Height | 5 1/2" |
| Includes | Gasket |
| Includes Mounting Hardware | Yes |
| Length | 5.51" |
| Manufacturer Warranty Length | 1 yr. |
| Material | Plastic |
| Mounting Style | Screw |
|---|---|
| Nema Enclosure Rating | NEMA 4X |
| Number Of Gangs | 1 |
| Number Of Ports | 1 |
| Orientation | Horizontal |
| Outlet Orientation | Horizontal |
| Overall Height | 5 1/2" |
| Overall Width | 2 1/4" |
| Product Type | Wall Plate And Jack |
| Type | Panel Safe, Power And Data |
| Wallplate Type | Ethernet |
| Width | 2.3" |
| standard | CSA CERTIFIED, NFPA 70E COMPLIANT, UL LISTED |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 14 |
| Width (cm) | 5.84 |
| HS Code | 8471801000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)