-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | IEC Pin and Sleeve Plug |
|---|---|
| Amps | 100A |
| Cap Type | No Cap, Cover |
| Color | Yellow |
| Connection Orientation | Straight |
| Cord Type | Portable |
| Current Rating | 100A |
| Exposure Conditions | Wateright |
| Features | Gasketed Sealing Ring Provides Watertight Seal, Raised Collar Surrounds Each Phase Pin |
| For Maximum Cable Diameter | 1.78" |
| For Minimum Cable Diameter | 1.2" |
| Grounding | Grounded |
| Grounding Style | IEC |
| Housing Color | Yellow |
| Housing Material | Polybutylene Terephthalate |
| Ip Rating | IP67 |
| Material | Composite |
| Maximum Operating Temperature | 75°C |
| Maximum Wire Size | 1/0 AWG |
| Minimum Operating Temperature | -40°C |
| Minimum Wire Size | 3 AWG |
|---|---|
| Mounting Style | Cord |
| Number Of Poles | 3.0 |
| Number Of Wires | 4 |
| Overall Length | 12.63" |
| Phase | 1 |
| Power Indicating Light | No |
| Resistance Properties | Impact Resistant, Moisture Resistant, Watertight |
| Reverse Service | No |
| Shrouded | Yes |
| Switch Rated | No |
| Type | Pin And Sleeve |
| Ul 94 Flammability Rating | HB |
| Voltage | 125/250V |
| Voltage Rating | 125/250V |
| Wattage | 25000 W |
| Wire Connection Type | Screw Terminals |
| Wire Size | #3 AWG to #1/0 AWG |
| Standards | CSA CERTIFIED LR280C, IEC 60309-1, IEC 60309-2, UL E146033 |
| Height (cm) | 15.49 |
|---|---|
| Length (cm) | 32.08 |
| Width (cm) | 13.97 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.755 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)