-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pin and Sleeve Plug |
|---|---|
| Amps | 60A |
| Color | Blue |
| Hp Rating | 5 hp |
| Number Of Poles | 3.0 |
|---|---|
| Number Of Wires | 4 |
| Phase | 3 |
| Height (cm) | 28.19 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 11.68 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)