-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Liquid Tight Connector |
|---|---|
| Body Color | Gray |
| Body Material | Nylon |
| Box Connection | 1/2" MNPT |
| Collar Material | Nylon |
| Color | Gray |
| Compatible Conduit Trade Size | 1/2" |
| Compatible Conduit Type | Liquid Tight Cord Connector With Strain Relief |
| Conduit Size | 1/2" |
| Connection Orientation | Straight |
| Connector Type | Straight |
| Cord Dia. Range | 0.31" to 0.38" |
| For Use With | Kellems Wire Management |
| Grommet Color Code | No Code |
| Hazardous Location Rating | Not Rated |
| Hub Size | 1/2" |
| Insulated | Yes |
|---|---|
| Ip Rating | IP66 |
| Length | 3 23/32" |
| Length - Box To End Of Connector | 1 1/8" |
| Length - External Strain Relief | 2 3/16" |
| Liquid-tight | Yes |
| Material | Nylon |
| Material - External Strain Relief | Nylon |
| Maximum Operating Temperature | 225°F |
| Minimum Operating Temperature | -30°F |
| Number Of Cords | 1 |
| Series | Miniature Series |
| Standards | Csa Lr27378, Ul E54218(M) |
| Strain Relief Type | Spiral |
| Thread Gender | Male |
| Thread Type | NPT |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 9.45 |
| Width (cm) | 9.14 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)