| Item | Single Pole Connector |
|---|---|
| Amps | 400A |
| Cable Range | 4 AWG to 4/0 AWG |
| Color | Orange |
| Conductor Material | Brass |
| Exposure Conditions | Indoor Dry |
| Male/female | Male |
| Material | Thermoplastic |
| Mounting Style | Screw |
| Nema Rating | NEMA 3R, NEMA 4X, NEMA 12 |
|---|---|
| Number Of Poles | 1 |
| Phase | 1 |
| Power Terminals Wire Size | #4 AWG to 4/0 AWG |
| Single Pole Device Style | Taper Nose |
| Terminal Connection Type | Single Pin |
| Type | Receptacle |
| Wire Size | #4 AWG to #4/0 AWG |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.54 |
| Width (cm) | 5.59 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)