| Item | Single Pole Connector |
|---|---|
| Amps | 400A |
| Cable Range | 4 AWG to 4/0 AWG |
| Color | Yellow |
| Compatible With Series | Series 16 |
| Conductor Material | Brass |
| Connection Orientation | Straight |
| Contact Material | Brass |
| Current Rating | 400A |
| Display Qty | 1 |
| End Type | Taper Nose |
| Exposure Conditions | Indoor Dry |
| Flange Shape | Square |
| Housing Color | Yellow |
| Housing Material | Thermoplastic Elastomer |
| Includes Mounting Hardware | Yes |
| Male/female | Male |
|---|---|
| Material | Thermoplastic |
| Nema Enclosure Rating | Nema 3R, Nema 4X, Nema 12 |
| Nema Rating | NEMA 3R, NEMA 4X, NEMA 12 |
| Number Of Poles | 1 |
| Overall Length | 4.1" |
| Overall Width | 2 1/5" |
| Phase | 1 |
| Power Terminals Wire Size | #4 AWG to 4/0 AWG |
| Single Pole Device Style | Taper Nose |
| Standards | Ansi/Nfpa 70, Cul Listed, National Electric Code (Nec), Ul Enclosure Types 3R, 4X, 12, Ul Listed |
| Voltage Rating | 600V AC/250V DC |
| Wattage | 240000 W |
| Wire Size | #4 AWG to #4/0 AWG |
| Wire Size Range | 4 AWG to 4/0 AWG |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 5.59 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)