HUBBELL WIRING DEVICE-KELLEMS HBLMRBBL Single Pole Connector Receptacle Blue

Item: AF7BEH
Model: HBLMRBBL
Cross Ref: 20TR86
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$90.83
10% off
$81.75 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Single Pole Connector
Amps 400A
Cable Range #4 AWG to 4/0 AWG
Color Blue
Compatible With Series Series 16
Conductor Material Brass
Connection Orientation Straight
Contact Material Brass
Current Rating 400A
Display Qty 1
End Type Taper Nose
Exposure Conditions Indoor Dry
Flange Shape Square
Housing Color Blue
Housing Material Thermoplastic Elastomer
Includes Mounting Hardware Yes
Male/female Male
Material TPE
Mounting Location Panel
Mounting Style Threaded Mounting
Nema Enclosure Rating Nema 3R, Nema 4X, Nema 12
Nema Rating NEMA 3R, NEMA 4X, NEMA 12
Number Of Poles 1
Overall Length 3.61"
Overall Width 2 1/5"
Phase 1
Power Terminals Wire Size #4 AWG to 4/0 AWG
Single Pole Device Style Taper Nose
Standards Ansi/Nfpa 70, Cul Listed, National Electric Code (Nec), Ul Enclosure Types 3R, 4X, 12, Ul Listed
Terminal Connection Type Bus Bar
Type Receptacle
Voltage Rating 600V AC/250V DC
Wattage 240000 W
Wire Size #4 AWG to #4/0 AWG
Wire Size Range 4 AWG to 4/0 AWG

Shipping Information

Height (cm) 2.54
Length (cm) 9.17
Width (cm) 5.59
HS Code 8536698000
Country Of Origin CN
Weight (kg) 0.45

Documentation

Certifications

certificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site