-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Single Pole Connector |
|---|---|
| Amps | 400A |
| Color | Black |
| Conductor Material | Brass |
| Material | Brass, Elastomer , TPE |
| Nema Rating | NEMA 3R, NEMA 4X, NEMA 12 |
| Operating Temp. | - 75°C to -40°C |
|---|---|
| Single Pole Device Style | Taper Nose |
| Terminal Connection Type | Single Pin |
| Type | Tri Tap |
| Wattage | 360000 W |
| Height (cm) | 14.94 |
|---|---|
| Length (cm) | 14.68 |
| Width (cm) | 3.76 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)