-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Single Pole Connector |
|---|---|
| Compatible With Series | 15, Insulgrip |
| Contact Material | Brass |
| Current Rating | 150A |
| End Type | Taper Nose |
| Housing Color | Blue |
| Housing Material | Thermoplastic Elastomer |
|---|---|
| Nema Enclosure Rating | Nema 3R, Nema 4X, Nema 12 |
| Overall Length | 4.54" |
| Overall Width | 1" |
| Standards | Ansi/Nfpa 70, Cul Listed, National Electric Code (Nec), Ul Enclosure Types 3R, 4X, 12, Ul Listed |
| Voltage Rating | 250V DC/600V AC |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 11.53 |
| Width (cm) | 2.54 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)