HUBBELL WIRING DEVICE-KELLEMS HBL8421C Angle Plug 15-20p 20a 250vac 3 Phase

Item: AE3CET
Model: HBL8421C
Cross Ref: 5C794
10 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$142.84
5% off
$135.70 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Angle Plug
Antimicrobial No
Color Black, White
Connection Orientation Angled
Cord Size 0.39" to 0.775"
Current Rating 20A
For Maximum Cable Diameter 0.775"
For Minimum Cable Diameter 0.39"
Grade Grade Industrial
Grounding Grounded
Horsepower Rating 3 hp
Housing Color Black, White
Housing Material Nylon
Insulation Material Nylon
Ip Rating IP20
Material Nylon
Nema Plug Configuration 15-20P
Number Of Blades 4
Number Of Poles 3
Number Of Wires 4
Phase 3
Polarized Yes
Resistance Properties Corrosion Resistant
Voltage Rating 250V AC
Wire Connection Type Screw Terminals
Wiring Style Standard
Wiring Type Standard

Shipping Information

Height (cm) 6.1
Length (cm) 10.67
Width (cm) 6.35
HS Code 8536698000
Country Of Origin US
Weight (kg) 0.1575

Documentation

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site