-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Single Pole Connector |
|---|---|
| Amps | 400A |
| Color | Green |
| Compatible With Series | Series 16 |
| Conductor Material | Brass |
| Contact Material | Brass |
| Current Rating | 400A |
| Housing Color | Green |
| Housing Material | Thermoplastic Elastomer |
| Material | Brass, TPE |
| Maximum Operating Temperature | 75°C |
| Minimum Operating Temperature | -40°C |
| Nema Enclosure Rating | Nema 3R, Nema 4X, Nema 12 |
| Nema Rating | NEMA 3R, NEMA 4X, NEMA 12 |
|---|---|
| Number Of Female Connections | 6 |
| Number Of Male Connections | 1 |
| Operating Temp. | -75°C to -40°C |
| Overall Height | 3 6/25" |
| Overall Length | 13.26" |
| Overall Width | 7.54" |
| Series | 16 Series |
| Single Pole Device Style | Taper Nose |
| Terminal Connection Type | Single Pin |
| Type | Dist Block |
| Voltage Rating | 250V DC/600V AC |
| Wattage | 360000 W |
| Height (cm) | 8.23 |
|---|---|
| Length (cm) | 33.68 |
| Width (cm) | 19.15 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.6675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)