-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Connector |
|---|---|
| Amps | 10 @ 250V/15 @ 125V |
| Antimicrobial | No |
| Cable Range | 0.23" to 0.72" |
| Cap Type | No Cap, Cover |
| Color | Black, White |
| Connection Orientation | Straight |
| Connectivity | Pressure Terminal Screws |
| Contact Material | Brass |
| Cord Size | 0.23" to 0.72" |
| Current Rating | 10/15A |
| For Environment | Dry |
| For Location | Indoor |
| For Maximum Cable Diameter | 0.72" |
| For Minimum Cable Diameter | 0.23" |
| Grade | Industrial, Commercial |
| Grounding | Non Grounded |
| Height | 2.78" |
| Housing Color | Black, White |
| Housing Material | Nylon |
| Insulation | Insulated Body |
| Ip Rating | IP20 |
| Length | 1.53" |
| Market | Industrial |
| Material | Nylon |
| Maximum Operating Temperature | 75°C |
|---|---|
| Maximum Wire Size | 10 AWG |
| Midget Locking | No |
| Minimum Operating Temperature | -40°F |
| Minimum Wire Size | 18 AWG |
| Mounting | Cord Mounted |
| Nema Configuration | Non-NEMA |
| Nema Receptacle Configuration | Non-NEMA |
| Number Of Poles | 3 |
| Number Of Wires | 3 |
| Outside Diameter | 1.527" |
| Overall Length | 1.53" |
| Phase | 1 |
| Power Indicating Light | No |
| Resistance Properties | Chemical Resistant, Impact Resistant |
| Shrouded | No |
| Type | Non Shrouded |
| Ul 94 Flammability Rating | HB |
| Voltage Rating | 125/250V AC |
| Width | 1.53" |
| Wire Connection Type | Screw Terminals |
| Wire Size | 18 AWG to 10 AWG |
| Wiring Style | Standard |
| Wiring Type | Standard |
| standard | CSA CERTIFIED C22.2 NO. 42, FEDERAL SPECIFICATION W-C-596, UL 498 |
| Height (cm) | 7.06 |
|---|---|
| Length (cm) | 3.89 |
| Width (cm) | 3.89 |
| HS Code | 8536694050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)