-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Connector |
|---|---|
| Amps | 50A |
| Antimicrobial | No |
| Cap Type | No Cap, Cover |
| Color | Black |
| Conductor Range | #10 AWG |
| Connection Orientation | Straight |
| Connectivity | Screw Terminals |
| Current Rating | 50A |
| For Environment | Dry |
| For Location | Indoor |
| Grade | Federal Specification |
| Grounding | Non Grounded |
| Height | 2 22/25" |
| Horsepower Rating | 3 hp |
| Housing Color | Black |
| Housing Material | Thermoplastic Elastomer |
| Insulation | Insulated Body |
| Ip Rating | IP20 |
| Length | 5 3/4" |
| Material | Composite |
|---|---|
| Max. Hp | 3 hp |
| Maximum Operating Temperature | 75°C |
| Maximum Wire Size | 4 AWG |
| Minimum Operating Temperature | -40°C |
| Minimum Wire Size | 12 AWG |
| Nema Rating | NEMA 10-50R |
| Nema Receptacle Configuration | 10-50R |
| Number Of Poles | 3 |
| Number Of Wires | 3 |
| Overall Length | 5.75" |
| Phase | Single |
| Polarized | Yes |
| Power Indicating Light | No |
| Resistance Properties | Dust Ignition Proof, Moisture Resistant, Weather Resistant |
| Voltage Rating | 125/250V AC |
| Wire Connection Type | Screw Terminals |
| Wiring Style | Standard |
| Wiring Type | Standard |
| Height (cm) | 7.32 |
|---|---|
| Length (cm) | 14.6 |
| Width (cm) | 7.32 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)