-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Connector |
|---|---|
| Antimicrobial | No |
| Cap Type | No Cap, Cover |
| Color | Yellow |
| Connection Orientation | Straight |
| Contact Material | Brass |
| Cord Size | 0.23" to 0.72" |
| Current Rating | 15A |
| For Environment | Dry |
| For Location | Indoor |
| Grade | Federal Specification |
| Grounding | Grounded |
| Housing Color | Yellow |
| Housing Material | Thermoplastic Elastomer |
| Hp | 1/2 hp |
| Insulation Material | Nylon |
| Ip Rating | IP20 |
| Material | Nylon |
| Maximum Operating Temperature | 75°C |
|---|---|
| Maximum Wire Size | 10 AWG |
| Minimum Operating Temperature | -40°C |
| Minimum Wire Size | 18 AWG |
| Nema Receptacle Configuration | NEMA 5-15R |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Overall Length | 2.78" |
| Phase | 1 |
| Polarized | Yes |
| Power Indicating Light | No |
| Resistance Properties | Corrosion Resistant |
| Standards | Csa Certified, Nema Wd-6, Ul Listed |
| Voltage Rating | 125V AC |
| Wire Connection Type | Screw Terminals |
| Wiring Style | Standard |
| Wiring Type | Standard |
| Height (cm) | 7.06 |
|---|---|
| Length (cm) | 7.06 |
| Width (cm) | 3.86 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)