-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Combination Device |
|---|---|
| Color | Brown |
| Connectivity | Screw Terminals |
| Current Rating | 15A |
| Height | 22/25" |
| Housing Color | Brown |
| Length | 3 7/25" |
| Max. Hp | 1/2 hp |
| Nema Rating | NEMA 5-15R |
| Nema Receptacle Configuration | NEMA 5-15R |
|---|---|
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Phase | 1 |
| Voltage Rating | 125/250V AC |
| Wattage | 1875 W |
| Width | 1 1/2" |
| Wire Connection Types | Screw Terminals |
| Wire Size | 14 AWG to 10 AWG |
| Height (cm) | 2.24 |
|---|---|
| Length (cm) | 8.33 |
| Width (cm) | 3.81 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)