HUBBELL WIRING DEVICE-KELLEMS HBL5292 Straight Blade Receptacle, 2-P 3-W, 15A 125V/250V, 5-15R/6-15R, Brown

Item: BC9LCL
Model: HBL5292
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$70.08 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Combination Device
Amps 15A
Color Brown
Connectivity Back And Side Wired
Height 22/25"
Length 3 7/25"
Max. Hp 1 1/2 hp
Nema Rating NEMA 5-15R, NEMA 6-15R
Phase 1
Wattage 3750 W
Width 1 1/2"
Wire Size 14 AWG to 10 AWG

Shipping Information

Height (cm) 2.24
Length (cm) 8.33
Width (cm) 3.81
Country Of Origin US
Weight (kg) 0.09

Documentation

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site