-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | IEC Pin and Sleeve Receptacle |
|---|---|
| Amps | 100A |
| Cap Type | Spring Loaded Cap |
| Color | Red |
| Connection Orientation | Straight |
| Current Rating | 100A |
| Exposure Conditions | Wateright |
| Features | Color Coded |
| Flange Type | Flanged |
| Grounding | Grounded |
| Grounding Style | IEC |
| Horsepower Rating | 40 hp |
| Housing Color | Red |
| Housing Material | Thermoplastic |
| Housing Material Grade | Grade Zytel 101 |
| Hp Rating | 30 hp |
| Ip Rating | IP67 |
| Market | Industrial |
| Material | Thermoplastic |
| Maximum Operating Temperature | 75°C |
| Maximum Wire Size | 1/0 AWG |
| Minimum Operating Temperature | -40°C |
|---|---|
| Minimum Wire Size | 3 AWG |
| Mounting Style | Screw |
| Nema Enclosure Rating | NEMA 4X |
| Number Of Gangs | 1 |
| Number Of Poles | 4.0 |
| Number Of Wires | 5 |
| Phase | 3 |
| Power Indicating Light | No |
| Resistance Properties | Impact Resistant, Moisture Resistant, Watertight |
| Reverse Service | No |
| Shrouded | Yes |
| Switch Rated | No |
| Type | Receptacle |
| Ul 94 Flammability Rating | HB |
| Voltage | 277/480V |
| Voltage Rating | 277/480V AC |
| Wattage | 48000 W |
| Wire Connection Type | Screw Terminals |
| Wire Size | #3 AWG to #1/0 AWG |
| Standards | CSA CERTIFIED C22.2 NO. 0.17, CSA CERTIFIED C22.2 NO. 182.1, IEC, UL 1682, UL 94 |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 16.26 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)