-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | IEC Pin and Sleeve Plug |
|---|---|
| Amps | 60A |
| Cap Type | No Cap, Cover |
| Color | Black |
| Connection Orientation | Straight |
| Cord Type | Portable |
| Current Rating | 60A |
| Exposure Conditions | Wateright |
| Face Diameter | 2.71" |
| Features | Gasketed Sealing Ring Provides Watertight Seal |
| For Maximum Cable Diameter | 1.45" |
| Grounding | Grounded |
| Grounding Style | IEC |
| Horsepower Rating | 25 hp |
| Housing Color | Black |
| Housing Material | Polybutylene Terephthalate |
| Hp Rating | 15 hp |
| Ip Rating | IP67 |
| Material | Composite |
| Maximum Operating Temperature | 75°C |
| Maximum Wire Size | 2 AWG |
|---|---|
| Minimum Operating Temperature | -40°C |
| Minimum Wire Size | 8 AWG |
| Mounting Style | Cord |
| Number Of Poles | 3.0 |
| Number Of Wires | 4 |
| Overall Length | 10.14" |
| Phase | 3 |
| Power Indicating Light | No |
| Resistance Properties | Impact Resistant, Moisture Resistant, Watertight |
| Reverse Service | No |
| Shrouded | Yes |
| Switch Rated | No |
| Type | Male Plug |
| Ul 94 Flammability Rating | HB |
| Voltage | 600V |
| Voltage Rating | 600V AC |
| Wire Connection Type | Screw Terminals |
| Wire Size | 8 AWG to 2 AWG |
| Standards | CSA CERTIFIED C22.2 NO. 182.1, UL E146032, UL IEC 60309-1 |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 25.76 |
| Width (cm) | 14.22 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.035 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)