-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cover Assembly |
|---|---|
| Color | Gray |
| Compatible Device Wire No. | 4 |
| Compatible With Device Current | 20A |
| Exposure Conditions | Wateright |
| For Device Type | Pin And Sleeve Connectors, Pin And Sleeve Receptacles |
| For Use With | 20A Female Watertight Pin And Sleeve Devices |
|---|---|
| Ip Rating | IP67 |
| Material | Thermoplastic |
| Mounting Type | Screw |
| Nema Enclosure Rating | Not Rated |
| Resistance Properties | Watertight |
| Height (cm) | 8.05 |
|---|---|
| Length (cm) | 12.34 |
| Width (cm) | 10.28 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)