-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pin and Sleeve Connector |
|---|---|
| Amps | 60A |
| Cap Type | Spring Loaded Cap |
| Color | Gray |
| Compatible With Series | Ul 1686 Class 1 Insulgrip |
| Conductor Size | #6 AWG to #4 AWG |
| Connection Orientation | Straight |
| Current Rating | 60A |
| Exposure Conditions | Wateright |
| Features | Pin Chamber Confines Arcing Within The Interior Chamber, Spring Loaded, Gasketed Cover For Dust Tight Seal, Watertight Neoprene Sealing Glands For Reliable Seal |
| For Maximum Cable Diameter | 1.45" |
| Grounding | Grounded |
| Grounding Style | Style 1 |
| Housing Color | Black, Gray |
| Housing Material | Thermoplastic |
| Housing Material Grade | Grade Valox 357 |
| Ip Rating | IP68, IP69K |
| Market | Industrial |
| Material | Composite |
| Maximum Operating Temperature | 75°C |
| Maximum Wire Size | 4 AWG |
|---|---|
| Minimum Operating Temperature | -40°C |
| Minimum Wire Size | 6 AWG |
| Mounting Style | Cord |
| Nema Enclosure Rating | NEMA 4X |
| Number Of Conductors | 4 |
| Number Of Poles | 3.0 |
| Number Of Wires | 4 |
| Outside Diameter | 3.5" |
| Overall Length | 9.9" |
| Phase | 3 |
| Power Indicating Light | No |
| Resistance Properties | Impact Resistant, Moisture Resistant, Watertight |
| Reverse Service | No |
| Shrouded | Yes |
| Switch Rated | No |
| Ul 94 Flammability Rating | V-0 |
| Voltage Rating | 600V AC/250V DC |
| Wire Connection Type | Screw Terminals |
| Standards | CSA CERTIFIED C22.2 NO. 182.1, UL 1682, UL LISTED AND CSA CERTIFIED TYPE 4X |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 25.15 |
| Width (cm) | 8.89 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.26 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)