-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pin and Sleeve Connector |
|---|---|
| Amps | 100A |
| Color | Gray |
| Conductor Size | #4 AWG to #2 AWG |
| Exposure Conditions | Wateright |
| Material | Composite |
| Mounting Style | Cord |
|---|---|
| Number Of Conductors | 4 |
| Number Of Poles | 3.0 |
| Number Of Wires | 4 |
| Phase | 3 |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 30.23 |
| Width (cm) | 11.94 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.07 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)