-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | IEC Pin and Sleeve Connector |
|---|---|
| Amps | 20A |
| Cap Type | Spring Loaded Cap |
| Color | Red |
| Compatible With Series | Hbl Heavy Duty |
| Conductor Size | #14 AWG to #10 AWG |
| Connection Orientation | Straight |
| Current Rating | 20A |
| Exposure Conditions | Wateright |
| Features | Color Coded Housings For Easy Identification, Corrosion Resistant Self Closing Gasketed Cover, Insulated Non Metallic Housing |
| For Maximum Cable Diameter | 0.83" |
| For Minimum Cable Diameter | 0.33" |
| Grounding | Grounded |
| Grounding Style | IEC |
| Horsepower Rating | 10 hp |
| Housing Color | Red |
| Housing Material | PBT |
| Housing Material Grade | Grade Zytel 801 |
| Hp Rating | 5 hp |
| Ip Rating | IP68, IP69K |
| Market | Industrial |
| Material Type | Nonmetallic, Watertight, Abuse Resistant |
| Maximum Operating Temperature | 75°C |
|---|---|
| Maximum Wire Size | 10 AWG |
| Minimum Operating Temperature | -40°C |
| Minimum Wire Size | 14 AWG |
| Mounting Style | Cord |
| Nema Enclosure Rating | NEMA 4X |
| Number Of Conductors | 4 |
| Number Of Poles | 3.0 |
| Number Of Wires | 4 |
| Outside Diameter | 3.43" |
| Overall Length | 7.57" |
| Phase | 3 |
| Power Indicating Light | No |
| Resistance Properties | Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight |
| Reverse Service | No |
| Shrouded | Yes |
| Switch Rated | No |
| Type | Female Connector |
| Ul 94 Flammability Rating | V-0 |
| Voltage Rating | 480V AC |
| Wire Connection Type | Screw Terminals |
| Standards | CSA CERTIFIED LR280C, UL CLASSIFIED TO IEC 60309-1 IEC 60309-2, UL E146033 |
| Height (cm) | 8.71 |
|---|---|
| Length (cm) | 19.23 |
| Width (cm) | 8.71 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5625 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)