-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | IEC Pin and Sleeve Connector |
|---|---|
| Amps | 100A |
| Cap Type | Spring Loaded Cap |
| Color | Black |
| Compatible With Series | Hbl Heavy Duty |
| Conductor Size | #3 AWG to #1 AWG |
| Connection Orientation | Straight |
| Current Rating | 100A |
| Exposure Conditions | Wateright |
| Face Diameter | 4.71" |
| Features | Color Coded Housings For Easy Identification, Insulated Non Metallic Housing, Self Closing Gasketed Cover |
| For Maximum Cable Diameter | 1.94" |
| For Minimum Cable Diameter | 1.065" |
| Grounding | Grounded |
| Grounding Style | IEC |
| Housing Color | Black |
| Housing Material | PBT |
| Housing Material Grade | Grade Zytel 801 |
| Hp Rating | 50 hp |
| Ip Rating | IP68, IP69K |
| Market | Industrial |
| Material Type | Nonmetallic, Watertight, Abuse Resistant |
| Maximum Operating Temperature | 75°C |
| Maximum Wire Size | 1/0 AWG |
|---|---|
| Minimum Operating Temperature | -40°C |
| Minimum Wire Size | 3 AWG |
| Mounting Style | Cord |
| Nema Enclosure Rating | NEMA 4X |
| Number Of Conductors | 4 |
| Number Of Poles | 3.0 |
| Number Of Wires | 4 |
| Outside Diameter | 5.06" |
| Overall Length | 13.14" |
| Phase | 3 |
| Power Indicating Light | No |
| Resistance Properties | Impact Resistant, Moisture Resistant, Watertight |
| Reverse Service | No |
| Shrouded | Yes |
| Switch Rated | No |
| Type | Female Connector |
| Ul 94 Flammability Rating | V-0 |
| Voltage | 600V |
| Voltage Rating | 600V AC |
| Wire Connection Type | Screw Terminals |
| Standards | CSA CERTIFIED LR280C, UL CLASSIFIED TO IEC 60309-1 IEC 60309-2, UL E146033 |
Hubbell Wiring Device-Kellems HBL4100C5W IEC pin and sleeve connector is used in environments where reliable and secure electrical connections in applications is required. It is used in manufacturing facilities, construction sites, data centres and power distribution centres.
| Height (cm) | 12.85 |
|---|---|
| Length (cm) | 33.38 |
| Width (cm) | 12.85 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.1825 |



Wall-mounted exhaust fans are typically easier to install and are suitable for smaller spaces. Ceiling-mounted fans are more common and provide broader ventilation coverage.
The spring-loaded cap in the connector provides constant pressure on the mating surfaces, ensuring a tight and secure connection. It prevents accidental disengagement, making it ideal for applications with vibration or movement.
The IP68 rating indicates that the connector is protected against dust and immersion in water, making it suitable for harsh outdoor conditions. The IP69K rating signifies protection against high-pressure water jets, crucial for applications exposed to intense cleaning processes.
The grounding feature in the connector directs electrical faults to the ground, reducing the risk of electric shock and ensuring a safe working environment.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)