-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | IEC Pin and Sleeve Connector |
|---|---|
| Amps | 20A |
| Color | Yellow |
| Conductor Size | #14 AWG to #10 AWG |
| Exposure Conditions | Wateright |
| Material Type | Nonmetallic, Watertight, Abuse Resistant |
| Mounting Style | Cord |
| Number Of Conductors | 3 |
|---|---|
| Number Of Poles | 2.0 |
| Number Of Wires | 3 |
| Phase | 1 |
| Type | Female Connector |
| Voltage | 125V |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 18.31 |
| Width (cm) | 7.87 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5175 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)