-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Receptacle |
|---|---|
| Afci | No |
| Amps | 30A |
| Color | White |
| Connection Orientation | Straight |
| Connectivity | Back Wired Screw Terminals |
| Contact Material | Brass |
| Cover Type | No Cover |
| Current Rating | 30A |
| Features | Accepts Slotted, Phillips, And Robertson Head Drivers |
| Flange Shape | Round |
| Flange Type | Flanged |
| For Environment | Dry |
| For Location | Indoor |
| Grade | Grade Industrial |
| Grounding | Grounded |
| Height | 2.27" |
| Horsepower Rating | 10 hp |
| Housing Color | White |
| Housing Material | Nylon |
| Includes | Mounting Screws |
| Includes Mounting Hardware | Yes |
| Ip Rating | IP20 |
| Length | 3.06" |
| Market | Industrial |
| Material | Nylon |
| Max. Hp | 10 hp |
|---|---|
| Maximum Operating Temperature | 167°F |
| Maximum Wire Size | 8 AWG |
| Minimum Operating Temperature | -40°F |
| Minimum Wire Size | 16 AWG |
| Mounting | Screw Mounting |
| Mounting Type | Flush |
| Nema Enclosure Rating | 1 |
| Nema Rating | NEMA L22-30R |
| Nema Receptacle Configuration | L22-30R |
| Number Of Gangs | 1 |
| Number Of Poles | 4 |
| Number Of Wires | 5 |
| Phase | 3 |
| Polarized | Yes |
| Resistance Properties | Impact Resistant |
| Shrouded | No |
| Type | Non Shrouded |
| Ul 94 Flammability Rating | V-2 |
| Voltage Rating | 277/480V AC |
| Wattage | 14400 W |
| Wire Connection Type | Screw Terminals |
| Wire Size | 16 AWG to 8 AWG |
| Wire Type | Standard |
| Wiring Style | Standard |
| Standards | CSA CERTIFIED C22.2 NO. 42, FEDERAL SPECIFICATION W-C-596, UL 498 |
| Height (cm) | 5.77 |
|---|---|
| Length (cm) | 7.77 |
| Width (cm) | 7.77 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)