-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Watertight Shrouded Connector |
|---|---|
| Amps | 20A |
| Antimicrobial | No |
| Cap Type | Press On Cap |
| Color | Black, White |
| Connection Orientation | Straight |
| Connectivity | Back Wired Screw Terminals |
| Contact Material | Brass |
| Cord Size | 0.36" to 0.93" |
| Current Rating | 20A |
| For Maximum Cable Diameter | 0.93" |
| For Minimum Cable Diameter | 0.36" |
| Grade | Industrial, Commercial |
| Grounding | Grounded |
| Horsepower Rating | 1 hp |
| Housing Color | Black, White |
| Housing Material | Valox |
| Insulation | Insulated Body |
| Insulation Material | Thermoplastic |
| Ip Rating | IP66 |
| Length | 2.57" |
| Market | Industrial |
| Material | Composite |
| Max. Hp | 2 hp |
| Maximum Operating Temperature | 75°C |
| Maximum Wire Size | 8 AWG |
|---|---|
| Midget Locking | No |
| Minimum Operating Temperature | -40°C |
| Minimum Wire Size | 16 AWG |
| Mounting | Cord Mounted |
| Nema Enclosure Rating | NEMA 4, NEMA 4X, NEMA 12 |
| Nema Rating | NEMA L7-20R |
| Nema Receptacle Configuration | L7-20R |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Outside Diameter | 2.75" |
| Overall Length | 2.57" |
| Phase | 1 |
| Resistance Properties | Impact Resistant, Moisture Resistant, Watertight |
| Shrouded | Yes |
| Type | Shrouded |
| Ul 94 Flammability Rating | V-0 |
| Voltage | 277V |
| Voltage Rating | 277V AC |
| Width | 2.57" |
| Wire Connection Type | Screw Terminals |
| Wire Size | 16 AWG to 8 AWG |
| Wiring Style | Standard |
| Wiring Type | Standard |
| standard | CSA CERTIFIED TYPE 4, 4X AND TYPE 12, UL LISTED |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 6.53 |
| Width (cm) | 6.53 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)