-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Surface Mount Shrouded Receptacle |
|---|---|
| Afci | No |
| Amps | 20A |
| Color | Gray |
| Connection Orientation | Straight |
| Connectivity | Back Wired Screw Terminals |
| Contact Material | Brass |
| Cover Type | No Cover |
| Current Rating | 20A |
| Flange Type | Non Flanged |
| For Environment | Dry |
| For Location | Indoor |
| Grade | Grade Industrial |
| Grounding | Grounded |
| Height | 1.58" |
| Horsepower Rating | 2 hp |
| Housing Color | Gray |
| Housing Material | Valox |
| Ip Rating | IP20 |
| Length | 4 14/25" |
| Market | Industrial |
| Material | Thermoplastic |
| Max. Hp | 2 hp |
| Maximum Operating Temperature | 167°F |
| Maximum Wire Size | 8 AWG |
| Minimum Operating Temperature | -40°F |
|---|---|
| Minimum Wire Size | 16 AWG |
| Mounting | Screw Mounting |
| Mounting Type | Surface |
| Nema Enclosure Rating | 1 |
| Nema Rating | NEMA L6-20R |
| Nema Receptacle Configuration | L6-20R |
| Number Of Gangs | 1 |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Phase | 1 |
| Polarized | Yes |
| Resistance Properties | Corrosion Resistant, Impact Resistant |
| Shrouded | Yes |
| Type | Shrouded |
| Ul 94 Flammability Rating | V-2 |
| Voltage Rating | 250V AC |
| Wattage | 5000 W |
| Width | 2 21/25" |
| Wire Connection Type | Screw Terminals |
| Wire Size | 16 AWG to 8 AWG |
| Wire Type | Standard |
| Wiring Style | Standard |
| standard | CSA CERTIFIED C22.2 NO. 42, FEDERAL SPECIFICATION W-C-596, UL 498 |
| Height (cm) | 4.01 |
|---|---|
| Length (cm) | 11.58 |
| Width (cm) | 7.21 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)