-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Toggle Switch |
|---|---|
| Action | Snap |
| Action Type | Snap |
| Actuator | Double Ended Key |
| Amps | 15A |
| Color | Black |
| Connectivity | Back And Side Wired |
| Indicator | Dot Indicates On |
|---|---|
| Length | 4.06" |
| Lock Type | Non Cylindrical |
| Number Of Poles | 1 |
| Wattage | 6940 W |
| Width | 1.3" |
| Wire Size | 14 AWG to 10 AWG |
| Height (cm) | 4.72 |
|---|---|
| Length (cm) | 10.31 |
| Width (cm) | 3.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)