-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Toggle Switch |
|---|---|
| Action | SPDT |
| Action Type | SPDT |
| Color | Black |
| Connectivity | Side Wire |
| Height | 1.83" |
| Length | 4.18" |
|---|---|
| Material | Nylon |
| Number Of Poles | 1 |
| Voltage | 120-277V AC |
| Width | 1.49" |
| Wire Size | 14 AWG to 10 AWG |
| Height (cm) | 4.65 |
|---|---|
| Length (cm) | 10.62 |
| Width (cm) | 3.78 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)