-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Single Pole Connector |
|---|---|
| Amps | 150A |
| Color | Green |
| Compatible With Series | Series 15 |
| Conductor Material | Brass |
| Contact Material | Brass |
| Current Rating | 150A |
| Exposure Conditions | Indoor Dry |
| For Environment | Dry |
| Gender Configuration | Male-Male |
| Housing Color | Green |
| Housing Material | Thermoplastic Elastomer |
| Material | Brass |
| Maximum Operating Temperature | 75°C |
| Minimum Operating Temperature | -40°C |
|---|---|
| Mounting Style | Cord |
| Nema Enclosure Rating | Nema 3R, Nema 4X, Nema 12 |
| Nema Rating | NEMA 3R, NEMA 4X, NEMA 12 |
| Number Of Conductors | 1 |
| Number Of Poles | 1 |
| Overall Height | 4.22" |
| Overall Width | 23/25" |
| Series | 15 Series |
| Single Pole Device Style | Taper Nose |
| Terminal Connection Type | Single Pin |
| Type | Double Male |
| Voltage Rating | 250V DC/600V AC |
| Height (cm) | 10.72 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.34 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)