HUBBELL WIRING DEVICE-KELLEMS HBL15DFGN Single Pole Connector Double Female Gren

Item: AF7BCT
Model: HBL15DFGN
Cross Ref: 20TR23
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$87.63
5% off
$83.25 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Single Pole Connector
Amps 150A
Color Green
Compatible With Series Series 15
Conductor Material Brass
Contact Material Brass
Current Rating 150A
Exposure Conditions Indoor Dry
For Environment Dry
Gender Configuration Female-Female
Housing Color Green
Housing Material Thermoplastic Elastomer
Material Brass
Maximum Operating Temperature 75°C
Minimum Operating Temperature -40°C
Mounting Style Cord
Nema Enclosure Rating Nema 3R, Nema 4X, Nema 12
Nema Rating NEMA 3R, NEMA 4X, NEMA 12
Number Of Conductors 1
Number Of Poles 1
Overall Height 4.22"
Overall Width 23/25"
Series 15 Series
Single Pole Device Style Taper Nose
Terminal Connection Type Single Pin
Type Double Female
Voltage Rating 250V DC/600V AC

Shipping Information

Height (cm) 10.72
Length (cm) 2.54
Width (cm) 2.34
HS Code 8536698000
Country Of Origin CN
Weight (kg) 0.1013

Documentation

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site