HUBBELL WIRING DEVICE-KELLEMS HBL1201 Toggle Switch, Single Pole, 15A, 120/277VAC, Brown

Item: AB4CWJ
Model: HBL1201
Cross Ref: 1X969
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$43.06
5% off
$40.91 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Toggle Switch
Amps 15A
Antimicrobial No
Application Environment Industrial Environments
Color Brown
Connectivity Back And Side Wired
Current Rating 15A
Duty Rating Heavy Duty
Grade Heavy Duty
Height 1.87"
Horsepower Rating 1/2 hp
Length 4.06"
Locking No
Market Industrial Grade
Maximum Wire Size 10 AWG
Minimum Wire Size 14 AWG
Number Of Poles 1
Number Of Switches 1
Overall Height 1.9"
Overall Width 1.3"
Resistance Properties Impact Resistant, Shatter, Crack Resistant
Switch Function Maintained
Switch Material Nylon
Switch Style Toggle
Switch Type Single Pole
Voltage 120-277V AC
Voltage (ac) 120-277V AC
Voltage Rating 120/277V AC
Width 1.31"
Wire Connection Location Back, Side
Wire Connection Type Screw Terminals
Wire Connection Types Screw Terminals
Wire Size 14 AWG to 10 AWG
Wiring Method Back And Side

Shipping Information

Height (cm) 4.75
Length (cm) 10.31
Width (cm) 3.33
HS Code 8536509065
Country Of Origin CN
Weight (kg) 0.09

Documentation

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site