-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Grip |
|---|---|
| Box Connection | 3/4" MNPT |
| Color | Gray |
| Connection Orientation | Straight |
| External Grounding Lug | No |
| Fitting Style | Straight |
| Fitting Type | Male |
| For Use With | Flexible Liquid Tight Non Metallic Typeaconduit |
| Hazardous Location Rating | Class I, Div. 2, Class II, Div. 1 And 2, Class III, Div. 1 And 2 |
|---|---|
| Insulated | No |
| Material | Steel |
| Mesh Length | 6 1/4" |
| Mesh Material | Stainless Steel |
| Trade Size | 3/4" |
| Type | A Liquidtight Conduit |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 34.54 |
| Width (cm) | 4.06 |
| HS Code | 7616995090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)